Motion
7056 BGM

SKF
7056 BGM

Angular Contact Bearing - 280 mm Bore, 420 mm OD, 65 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Not applicable
Mi Item #06655612
MFR #7056 BGM
Price$22,977.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7056 BGM

Angular Contact Bearing - 280 mm Bore, 420 mm OD, 65 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Not applicable
Mi Item #06655612
MFR #7056 BGM

Mfr description
7056 BGM ANGULAR CONTACT BALL BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,977.80/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    420 mm
  • Overall Width  
    65 mm
  • Weight
    66.2 lbs, 30 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    Not applicable
  • Max Rpm
    1600 rpm
  • Maximum Operating RPM
    1600 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    338 kN, 75985 lbf
  • Radial Static Load Capacity
    540 kN, 121397 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)