Motion
71901 CDGA/P4A

SKF
71901 CDGA/P4A

12 mm Bore, 24 mm OD, 6 mm Width, 15 ° Contact, Open
MI ITEM #06655630
MFR #71901 CDGA/P4A
Price$502.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71901 CDGA/P4A

12 mm Bore, 24 mm OD, 6 mm Width, 15 ° Contact, Open
MI ITEM #06655630
MFR #71901 CDGA/P4A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$502.56/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle  
    15 °
  • Inner Ring Width
    6 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    6 mm
  • Weight
    0.036 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    71901 CDGA/P4A ABEC-7 PRECISION BRG
  • Duplex Type
    Single universal
  • Element Material
    Bearing steel
  • Internal Clearance
    Extra light preload
  • Manufacturer Upc Number
    7316570119404
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2.65 kN
  • Radial Static Load Capacity
    1.25 kN
  • Row Type Fill Slot
    1
  • Series
    71900
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570119404

Overview

Mfr description
71901 CDGA/P4A ABEC-7 PRECISION BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought