Motion
71905 ACDGA/P4A

SKF
71905 ACDGA/P4A

25 mm Bore, 42 mm OD, 9 mm Width, 25 ° Contact, Open
Mi Item #06655657
MFR #71905 ACDGA/P4A
Price$621.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71905 ACDGA/P4A

25 mm Bore, 42 mm OD, 9 mm Width, 25 ° Contact, Open
Mi Item #06655657
MFR #71905 ACDGA/P4A

Mfr description
71905 ACDGA/P4A ABEC-7 PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$621.28/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle  
    25 °
  • Inner Ring Width
    9 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    9 mm
  • Weight
    0.104 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    71905 ACDGA/P4A ABEC-7 PRECISION BRG
  • Duplex Type
    Single universal
  • Element Material
    Bearing steel
  • Internal Clearance
    Extra light preload
  • Manufacturer Upc Number
    7316570632118
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6.37 kN
  • Radial Static Load Capacity
    3.8 kN
  • Row Type Fill Slot
    1
  • Series
    71900
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570632118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)