Motion
7200 BEGAP

SKF
7200 BEGAP

Angular Contact Bearing - 10 mm Bore, 30 mm OD, 9 mm Width, Open, 40 ° Contact Angle
Mi Item #06655848
MFR #7200 BEGAP
Price$161.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7200 BEGAP

Angular Contact Bearing - 10 mm Bore, 30 mm OD, 9 mm Width, Open, 40 ° Contact Angle
Mi Item #06655848
MFR #7200 BEGAP

Mfr description
7200 BEGAP ANGULAR CONTACT BALL BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.44/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    9 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm
  • Weight
    0.07 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Description
    7200 BEGAP ANGULAR CONTACT BALL BRGS
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Light preload
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571866550
  • Max Rpm
    30000 rpm
  • Maximum Temperature
    257 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7.02 kN
  • Radial Static Load Capacity
    3.35 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571866550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)