Motion
7212 CD/HCP4ADGA

SKF
7212 CD/HCP4ADGA

60 mm Bore, 110 mm OD, 44 mm Width, 15 ° Contact, Open
Mi Item #06655940
MFR #7212 CD/HCP4ADGA
Price$3,271.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7212 CD/HCP4ADGA

60 mm Bore, 110 mm OD, 44 mm Width, 15 ° Contact, Open
Mi Item #06655940
MFR #7212 CD/HCP4ADGA

Mfr description
7212 CD/HCP4ADGA ABEC-7 PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,271.32/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle  
    15 °
  • Inner Ring Width
    44 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    44 mm
  • Weight
    3.166 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    PEEK
  • Closure Type
    Open
  • Description
    7212 CD/HCP4ADGA ABEC-7 PRECISION BRG
  • Duplex Type
    User defined
  • Element Material
    Silicone nitride ceramic
  • Internal Clearance
    Extra light preload
  • Manufacturer Upc Number
    7316570709452
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    92.664 kN
  • Radial Static Load Capacity
    93 kN
  • Row Type Fill Slot
    2
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570709452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)