Motion
7314 BEGAJ

SKF
7314 BEGAJ

70 mm Bore, 150 mm OD, 35 mm Width, Open, 40 ° Contact Angle
MI ITEM #06656033
MFR #7314 BEGAJ
List Price$724.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7314 BEGAJ

70 mm Bore, 150 mm OD, 35 mm Width, Open, 40 ° Contact Angle
MI ITEM #06656033
MFR #7314 BEGAJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$724.47/each for your price

Overview

Mfr description
7314 BEGAJ ANGULAR CONTACT BALL BRGS

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    1
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Internal Clearance
    Light preload
  • Cage Material
    Bearing steel
  • Outer Ring Width
    35 mm
  • Inner Ring Width
    35 mm
  • Element Material
    Bearing steel
  • Series
    7300
  • Weight
    5.997 lbs
  • Manufacturer Upc Number
    7316570459548
  • UPC_NO
    7316570459548
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7314 BEGAJ ANGULAR CONTACT BALL BRGS
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text