Motion
7338 BCBM

SKF
7338 BCBM

Angular Contact Bearing - 190 mm Bore, 400 mm OD, 78 mm Width, Open, 40 ° Contact Angle
MI ITEM #06656050
MFR #7338 BCBM
Price$20,145.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7338 BCBM

Angular Contact Bearing - 190 mm Bore, 400 mm OD, 78 mm Width, Open, 40 ° Contact Angle
MI ITEM #06656050
MFR #7338 BCBM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20,145.94/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Contact Angle
    40 °
  • Fillet Radius
    5 mm
  • Inner Ring Width
    78 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    78 mm
  • Weight
    117.46 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7338 BCBM ANGULAR CONTACT BALL BRGS
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570270075
  • Max Rpm
    2200 rpm
  • Maximum Temperature
    257 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    442 kN
  • Radial Static Load Capacity
    600 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570270075

Overview

Mfr description
7338 BCBM ANGULAR CONTACT BALL BRGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought