Motion
7415 BGBM

SKF
7415 BGBM

Angular Contact Bearing - 75 mm Bore, 190 mm OD, 45 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Moderate preload
MI ITEM #06656055
MFR #7415 BGBM
Price$1,910.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7415 BGBM

Angular Contact Bearing - 75 mm Bore, 190 mm OD, 45 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Moderate preload
MI ITEM #06656055
MFR #7415 BGBM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,910.19/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    45 mm
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    45 mm
  • Weight
    15.318 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7415 BGBM ANGULAR CONTACT BALL BRGS
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Flush Ground
    Yes
  • Internal Clearance
    Moderate preload
  • Manufacturer Upc Number
    7316576651472
  • Max Rpm
    6000 rpm
  • Maximum Operating RPM
    6000 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    168 kN, 37 768 lbf
  • Radial Static Load Capacity
    140 kN, 31 473 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    1
  • Series
    7400
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576651472

Overview

Mfr description
7415 BGBM ANGULAR CONTACT BALL BRGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought