Motion
7419 GBM

SKF
7419 GBM

Angular Contact Bearing - 95 mm Bore, 250 mm OD, 55 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #06656056
MFR #7419 GBM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7419 GBM

Angular Contact Bearing - 95 mm Bore, 250 mm OD, 55 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #06656056
MFR #7419 GBM

Mfr description
7419 GBM ANGULAR CONTACT BALL BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    55 mm
  • Outer Ring Width
    55 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    55 mm
  • Weight
    30.111 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7419 GBM ANGULAR CONTACT BALL BRGS
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316571170992
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    7400
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571170992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)