Motion
81120 TN

SKF
81120 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 100 mm ID, 135 mm OD, Polyamide 66 Cage
Mi Item #06656057
MFR #81120 TN
Price$1,114.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
81120 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 100 mm ID, 135 mm OD, Polyamide 66 Cage
Mi Item #06656057
MFR #81120 TN

Mfr description
81120 TN CYL ROLLER THRUST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,114.80/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    135 mm
  • Overall Width  
    25 mm
  • Washer Width
    7 mm
  • Weight
    2.37 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Polyamide 66
  • Cage Type
    Non-Metallic
  • Coating
    Without
  • Compatible Washers
    GS81120, WS81120
  • Description
    Single row cylindrical roller thrust bearing, single direction
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570688450
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    156 kN
  • Radial Static Load Capacity
    630 kN
  • Series
    811
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    7316570688450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)