Motion
81212 TN

SKF
81212 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 60 mm ID, 95 mm OD, Polyamide 66 Cage
Mi Item #06656058
MFR #81212 TN
Price$795.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
81212 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 60 mm ID, 95 mm OD, Polyamide 66 Cage
Mi Item #06656058
MFR #81212 TN

Mfr description
81212 TN CYL ROLLER THRUST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$795.30/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    26 mm
  • Washer Width
    7.5 mm
  • Weight
    1.48 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Polyamide 66
  • Cage Type
    Non-Metallic
  • Coating
    Without
  • Compatible Washers
    GS81212, WS81212
  • Description
    Single row cylindrical roller thrust bearing, single direction
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571024783
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    137 kN
  • Radial Static Load Capacity
    465 kN
  • Series
    812
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    7316571024783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)