Motion
81218 TN

SKF
81218 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 90 mm ID, 135 mm OD, Polyamide 66 Cage
MI ITEM #06656059
MFR #81218 TN
Price$2,102.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
81218 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 90 mm ID, 135 mm OD, Polyamide 66 Cage
MI ITEM #06656059
MFR #81218 TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,102.29/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    135 mm
  • Overall Width  
    35 mm
  • Washer Width
    10.5 mm
  • Weight
    1.77 kg

Details

  • Bearing Material
    Steel
  • Cage Material
    Polyamide 66
  • Cage Type
    Non-Metallic
  • Coating
    Without
  • Compatible Washers
    GS81218, WS81218
  • Description
    Single row cylindrical roller thrust bearing, single direction
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570237863
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    232 kN
  • Radial Static Load Capacity
    865 kN
  • Series
    812
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    7316570237863

Overview

Mfr description
81218 TN CYLINDRICAL ROLLER THRUST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought