Motion
81224 TN

SKF
81224 TN

Cylindrical Roller Thrust Bearings - Single-Direction, 120 mm ID, 170 mm OD, 170 mm Width
Mi Item #06656060
MFR #81224 TN
Price$3,568.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
81224 TN

Cylindrical Roller Thrust Bearings - Single-Direction, 120 mm ID, 170 mm OD, 170 mm Width
Mi Item #06656060
MFR #81224 TN

Mfr description
81224 TN CYL ROLLER THRUST
  • High axial load carrying capacity High stiffness Long service life Require little axial space Separable design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,568.00/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    170 mm
  • Weight
    5.6 lbs

Details

  • Bearing Material
    Bearing Steel
  • Coating
    Uncoated
  • Description
    Single row cylindrical roller thrust bearings are designed to accommodate heavy axial loads and peak loads in one direction, but not radial loads. They provide a high degree of stiffness and require little axial space. They are mainly used in applications where thrust ball bearings do not have sufficient load carrying capacity. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
  • Dynamic Load Capacity
    57326 lbf
  • Finish Coating
    Without
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Static Load Capacity
    224809 lbf
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)