Motion
AHX 2328/130

SKF
AHX 2328/130

Withdrawal Sleeve - 130 mm Bore Dia., M155 x 3 Thread Size
Mi Item #06656064
MFR #AHX 2328/130
Price$1,001.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 2328/130

Withdrawal Sleeve - 130 mm Bore Dia., M155 x 3 Thread Size
Mi Item #06656064
MFR #AHX 2328/130

Mfr description
AHX 2328/130 STANDARD ACCESSORIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,001.19/each

Specifications

Dimensions

  • Bore Diameter
    130 mm
  • Thread Size  
    M155 x 3

Details

  • Product Type
    Adapter Sleeves
  • Series
    AHX
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)