Motion
AS 1730

SKF
AS 1730

Thrust Washer - 30 mm OD, Spring Steel
MI ITEM #06656068
MFR #AS 1730
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AS 1730

Thrust Washer - 30 mm OD, Spring Steel
MI ITEM #06656068
MFR #AS 1730

Mfr description
AS 1730 NEEDLE BRGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    30 mm
  • Weight
    0.007 lbs

Details

  • Bearing Material
    Spring Steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Spring Steel
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)