Motion
AS 3047

SKF
AS 3047

Roller Thrust Bearing Washer - Needle Roller Thrust, 47 mm OD, 1 mm Width, Steel
Mi Item #06656071
MFR #AS 3047
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AS 3047

Roller Thrust Bearing Washer - Needle Roller Thrust, 47 mm OD, 1 mm Width, Steel
Mi Item #06656071
MFR #AS 3047

Mfr description
AS 3047 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    1 mm

Details

  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    AS Thin Universal Washer
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570853407
  • Material
    Steel
  • Product Type
    Roller Thrust Bearing Washers
  • UPC_NO
    7316570853407
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)