Motion
AS 75100

SKF
AS 75100

Roller Thrust Bearing Washer - Needle Roller Thrust, 100 mm OD, 1 mm Width, Steel
Mi Item #06656074
MFR #AS 75100
Price$23.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AS 75100

Roller Thrust Bearing Washer - Needle Roller Thrust, 100 mm OD, 1 mm Width, Steel
Mi Item #06656074
MFR #AS 75100

Mfr description
AS 75100 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.08/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Outside Diameter  
    100 mm
  • Overall Width
    1 mm
  • Weight
    0.07 lbs

Details

  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    AS Thin Universal Washer
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570792225
  • Material
    Steel
  • Product Type
    Roller Thrust Bearing Washers
  • UPC_NO
    7316570792225
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)