Motion
AS 85110

SKF
AS 85110

Roller Thrust Bearing Washer - Needle Roller Thrust, 110 mm OD, 1 mm Width, Steel
Mi Item #06656076
MFR #AS 85110
Price$36.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AS 85110

Roller Thrust Bearing Washer - Needle Roller Thrust, 110 mm OD, 1 mm Width, Steel
Mi Item #06656076
MFR #AS 85110

Mfr description
AS 85110 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.85/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    1 mm
  • Weight
    0.08 lbs

Details

  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    AS Thin Universal Washer
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570322361
  • Material
    Steel
  • Product Type
    Roller Thrust Bearing Washers
  • UPC_NO
    7316570322361
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)