Motion
AXK 120155

SKF
AXK 120155

Roller & Cage Assembly - 120 mm Bore, 155 mm OD
Mi Item #06656078
MFR #AXK 120155
Price$566.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AXK 120155

Roller & Cage Assembly - 120 mm Bore, 155 mm OD
Mi Item #06656078
MFR #AXK 120155

Mfr description
AXK 120155 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.39/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    155 mm
  • Overall Width
    4 mm
  • Weight
    0.39 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Cage Type
    Sheet Steel
  • Coating
    Without
  • Compatible Washer
    AS 120155, GS 81124, LS 120155, WS 81124
  • Description
    Needle roller and cage thrust assembly
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577711328
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    Max +250 °F
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    86.5 kN
  • Series
    AXK
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    7316577711328
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)