Motion
AXK 130170

SKF
AXK 130170

Roller & Cage Assembly - 130 mm Bore, 170 mm OD
MI ITEM #06656079
MFR #AXK 130170
Price$568.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AXK 130170

Roller & Cage Assembly - 130 mm Bore, 170 mm OD
MI ITEM #06656079
MFR #AXK 130170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$568.08/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    170 mm
  • Overall Width
    5 mm
  • Weight
    0.56 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Cage Type
    Sheet Steel
  • Coating
    Without
  • Compatible Washer
    AS 130170, GS 81126, LS 130170, WS81126
  • Description
    Needle roller and cage thrust assembly
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577710383
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    Max +250 °F
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    112 kN
  • Series
    AXK
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    7316577710383

Overview

Mfr description
AXK 130170 NEEDLE BRGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought