Motion
AXK 4060

SKF
AXK 4060

Roller & Cage Assembly - 40 mm Bore, 60 mm OD
Mi Item #06656081
MFR #AXK 4060
Price$30.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AXK 4060

Roller & Cage Assembly - 40 mm Bore, 60 mm OD
Mi Item #06656081
MFR #AXK 4060

Mfr description
AXK 4060 NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.57/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    60 mm
  • Overall Width
    3 mm
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Cage Type
    Sheet Steel
  • Coating
    Without
  • Compatible Washer
    AS 4060, GS 81108, LS 4060, WS 81108
  • Description
    Needle roller and cage thrust assembly
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577296887
  • Max Rpm
    5600 rpm
  • Operating Temperature Range
    Max +250 °F
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    25 kN
  • Series
    AXK
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    7316577296887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)