Motion
AXK 6590

SKF
AXK 6590

Needle Roller Thrust Bearing - 65 mm Bore, 90 mm OD
Mi Item #06656083
MFR #AXK 6590
Price$53.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AXK 6590

Needle Roller Thrust Bearing - 65 mm Bore, 90 mm OD
Mi Item #06656083
MFR #AXK 6590

Mfr description
AXK 6590 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.51/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    3 mm
  • Weight
    0.08 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    4000 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    8768 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)