Motion
C 2210 V/C4

SKF
C 2210 V/C4

Toroidal Roller Bearing - 50 mm Bore, 90 mm OD, 23 mm Width, Straight, Open, C4
MI ITEM #06656089
MFR #C 2210 V/C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 2210 V/C4

Toroidal Roller Bearing - 50 mm Bore, 90 mm OD, 23 mm Width, Straight, Open, C4
MI ITEM #06656089
MFR #C 2210 V/C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C 2210 V/C4 CARB BRGS

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    50 mm
  • Outside Diameter
    90 mm
  • Overall Width
    23 mm
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Operating Temperature Range
    392 °F
  • Max Rpm
    3800 rpm
  • Cage Material
    Steel
  • Fillet Radius
    1.1 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570379235
  • Product Type
    Toroidal Roller Bearings
  • Weight
    1.39 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text