Motion
C 2212 TN9

SKF
C 2212 TN9

Toroidal Roller Bearing - 60 mm Bore, 110 mm OD, 28 mm Width, Straight, Open
MI ITEM #06656090
MFR #C 2212 TN9
Your Price$515.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 2212 TN9

Toroidal Roller Bearing - 60 mm Bore, 110 mm OD, 28 mm Width, Straight, Open
MI ITEM #06656090
MFR #C 2212 TN9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$515.52/each(List $592.85)

Overview

Mfr description
C 2212 TN9 CARB BRGS

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    60 mm
  • Outside Diameter
    110 mm
  • Overall Width
    28 mm
  • Closure Type
    Open
  • Operating Temperature Range
    392 °F
  • Max Rpm
    7500 rpm
  • Cage Material
    Nylon
  • Fillet Radius
    1.5 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570164084
  • UPC_NO
    7316570164084
  • Product Type
    Toroidal Roller Bearings
  • Weight
    2.47 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought