Motion
C 2213 TN9/C3

SKF
C 2213 TN9/C3

Toroidal Roller Bearing - 65 mm Bore, 120 mm OD, 31 mm Width, Straight, Open, C3
MI ITEM #06656092
MFR #C 2213 TN9/C3
Your Price$529.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 2213 TN9/C3

Toroidal Roller Bearing - 65 mm Bore, 120 mm OD, 31 mm Width, Straight, Open, C3
MI ITEM #06656092
MFR #C 2213 TN9/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$529.26/each(List $635.11)

Overview

Mfr description
C 2213 TN9/C3 CARB BRGS

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    65 mm
  • Outside Diameter
    120 mm
  • Overall Width
    31 mm
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Operating Temperature Range
    392 °F
  • Max Rpm
    7500 rpm
  • Cage Material
    Nylon
  • Fillet Radius
    1.5 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570717525
  • UPC_NO
    7316570717525
  • Product Type
    Toroidal Roller Bearings
  • Weight
    3.1 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought