Motion
FSAF 1517

SKF
FSAF 1517

Pillow Block Housing - Split Construction
Mi Item #06656129
MFR #FSAF 1517
Price$1,674.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSAF 1517

Pillow Block Housing - Split Construction
Mi Item #06656129
MFR #FSAF 1517

Mfr description
FSAF 1517 SPLIT PILLOW BLOCKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,674.28/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.7500 in
  • Bolt Center To Center Length
    10.4375 in
  • Compatible Bore Diameter
    2.9375 in

Details

  • Housing Construction
    Split
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)