Motion
FSAF 22520 Y

SKF
FSAF 22520 Y

Pillow Block Roller Bearing Unit - 3.4375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
Mi Item #06656141
MFR #FSAF 22520 Y
Price$2,655.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSAF 22520 Y

Pillow Block Roller Bearing Unit - 3.4375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
Mi Item #06656141
MFR #FSAF 22520 Y

Mfr description
FSAF 22520 Y SPLIT PILLOW BLOCKS
  • To simplify mounting and make alignment more accurate, the feet of SAF and SAW housings have a flat, square design
  • To make it easier to separate the cap and base, pry slots are cast into the housing. Smaller sizes have sphered dowel pins to further ease cap removal
  • Mounting instructions are supplied with each housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,655.44/each

Specifications

Dimensions

  • Base Height
    4.5000 in
  • Base To Bore Centerline
    4.5000 in
  • Base Width
    6.0313 in
  • Bolt Center Diameter
    12.3750 in
  • Bolt Center To Center Length
    12.3750 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    3.4375 in
  • Bore Inside Diameter
    3.9375 in
  • Housing Width
    6.0313 in
  • Inside Diameter
    3.9375 in
  • Outer Diameter Type
    Spherical
  • Overall Height  
    8.5625 in
  • Overall Length  
    15.2500 in
  • Overall Width
    6.0156 in
  • Shaft Diameter
    3.4375 in
  • Weight
    61.86 lbs
  • Width
    6.0313 in, 153.19 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    SNW 20X3 7/16
  • Additional Details
    Relubricatable | SKF Explorer
  • Bearing Material
    Cast Iron
  • Bearing Number
    22220 EK
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    SAF 500
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    12.3750 in
  • Dynamic Load Capacity
    97342 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    End Cover
  • End Type
    Closed
  • Expansion Type
    Expansion / Non-Expansion
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5001)
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing ID
    FSAF 520
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow block
  • Includes
    Adapter Sleeve, Bearing, End Cover, Grease Fitting, Locating Ring, Seals
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    FSAF 22520 Y
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571205397
  • Material
    Cast iron
  • Max Operating Temperature
    Max 210 °F
  • Max Rpm
    4500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22220 EK
  • Replacement End Cap
    EPR 12
  • Replacement Seal
    LOR 102
  • Replacement Thrust Collar
    SR-20-17
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth Seal
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    SAF 500
  • Shaft Attachment
    Adapter Sleeve Mount
  • Static Load Capacity
    110156 lbf
  • Type
    Adapter Mounted
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316571205397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)