Motion
FSAF 22615

SKF
FSAF 22615

Pillow Block Housing - Cast iron Housing Material
Mi Item #06656142
MFR #FSAF 22615
Price$2,229.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSAF 22615

Pillow Block Housing - Cast iron Housing Material
Mi Item #06656142
MFR #FSAF 22615

Mfr description
FSAF 22615 SPLIT PILLOW BLOCKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,229.55/each

Specifications

Dimensions

  • Bolt Center To Center Length
    11.0000 in
  • Weight
    51.9 lbs

Details

  • Housing Material
    Cast Iron
  • Max Rpm
    4300 rpm
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Series
    FSAF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)