Motion
P4BE 211-SRB-CRH

SKF
P4BE 211-SRB-CRH

Pillow Block Roller Bearing Unit - 2.6875 in Bore, Four-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #06656144
MFR #P4BE 211-SRB-CRH
Price$1,419.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P4BE 211-SRB-CRH

Pillow Block Roller Bearing Unit - 2.6875 in Bore, Four-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #06656144
MFR #P4BE 211-SRB-CRH

Mfr description
P4BE 211-SRB-CRH REPL FSYE 2.11/16 NH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,419.35/each

Specifications

Dimensions

  • Base Height
    3.1250 in
  • Base To Bore Centerline
    3.1250 in
  • Base Width
    4.0000 in
  • Bolt Center Diameter
    9.6250 in
  • Bolt Center To Center Length
    9.6250 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter  
    2.6875 in
  • Bore Inside Diameter
    2.6875 in
  • Bore Length
    2.8125 in
  • Housing Dimensions
    12.0000 x 4.0000 x 6.3125 in
  • Housing Width
    4.0000 in
  • Inner Race Width
    2.8125 in
  • Inside Diameter
    2.6875 in
  • Length
    12.0000 in
  • Length Through Bore
    2.8125 in
  • Max Bolt Hole Spacing
    10.1250 in
  • Min Bolt Hole Spacing
    9.1250 in
  • Outer Diameter
    4.0400 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    4.0000 in
  • Shaft Diameter
    2.6875 in
  • Thread Size
    1/8-27 NPT
  • Weight
    24 lbs
  • Width
    4.0000 in, 101.59 mm

Details

  • Additional Details
    SKF ConCentra locking | Optional end cover | Relubrication hole | Grease fitting
  • Bearing Insert Material
    Bearing steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Cylindrical
  • Closure Type
    Radial lip seal
  • Compatible Frame Type
    P4BE
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    9.6250 in
  • Dynamic Load Capacity
    48786 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Optional
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Grease
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow block
  • Includes
    Grease fitting
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Spherical roller bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    SKF ConCentra
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P4BE 211-SRB-CRH
  • Material
    Cast iron
  • Max Rpm
    2500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Outer Ring Material
    Bearing steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    ECY 215
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Radial lip
  • Seal Type
    Radial lip
  • Sealing Type
    Radial lip
  • Self Aligning
    Yes
  • Series
    P4BE
  • Shaft Attachment
    Con Centra
  • Standoff Included
    No
  • Static Load Capacity
    53954 lbf
  • Type
    Spherical Roller Bearing Unit
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)