Motion
F4BRP 200-SRB-SLH

SKF
F4BRP 200-SRB-SLH

Pillow Block Roller Bearing Unit - 2.0000 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material
MI ITEM #06656164
MFR #F4BRP 200-SRB-SLH
Price$915.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BRP 200-SRB-SLH

Pillow Block Roller Bearing Unit - 2.0000 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material
MI ITEM #06656164
MFR #F4BRP 200-SRB-SLH

Mfr description
F4BRP 200-SRB-SLH REPL FYRP 2 H-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$915.36/each

Specifications

Dimensions

  • Base Width
    2.5000 in
  • Bolt Center Diameter
    5.3750 in
  • Bolt Center To Center Length
    5.3750 in
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.4375 in | 11.11 mm
  • Bore Diameter  
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Bore Length
    2.8750 in
  • Housing Dimensions
    6.3750 x 2.5000 in
  • Housing Width
    2.5000 in
  • Inner Race Width
    2.8750 in
  • Inside Diameter
    2.0000 in
  • Length
    6.3750 in
  • Length Through Bore
    2.8750 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    3.1250 in
  • Shaft Diameter
    2.0000 in
  • Tap Thread Size
    7/16-14 UNC
  • Thread Size
    1/4-28 UNF
  • Weight
    8.16 lbs
  • Width
    3.1250 in, 79.40 mm

Details

  • Additional Details
    Relubricatable
  • Bearing Insert Material
    Bearing steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Cylindrical
  • Closure Type
    Labyrinth Seal
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    5.3750 in
  • Dynamic Load Capacity
    20166 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    End Cover
  • Finish/Coating
    Without
  • Grease Type
    Grease
  • Housing Configuration
    Round
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Flanged
  • Includes
    Grease Fitting, Set Screws
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Spherical roller bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    F4BRP 200-SRB-SLH
  • Material
    Cast iron
  • Max Rpm
    9500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Flange
  • Number Of Mounting Holes
    4.0
  • Outer Ring Material
    Bearing steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    ECY 210
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    F4BRP
  • Shaft Attachment
    Set Screw Locking
  • Static Load Capacity
    24281 lbf
  • Type
    Flanged Roller Bearing Unit
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)