Motion
F4BRP 207-SRB-CRH

SKF
F4BRP 207-SRB-CRH

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 4-Bolt Flange Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #06656167
MFR #F4BRP 207-SRB-CRH
Price$1,046.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BRP 207-SRB-CRH

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 4-Bolt Flange Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #06656167
MFR #F4BRP 207-SRB-CRH

Mfr description
F4BRP 207-SRB-CRH REPL FYRP 2.7/16 NH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,046.04/each

Specifications

Dimensions

  • Base Height
    2.6250 in
  • Base To Bore Centerline
    2.6250 in
  • Base Width
    2.6250 in
  • Bolt Hole Diameter
    0.5313 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Bore Length
    2.8125 in
  • Housing Dimensions
    7.6250 x 2.6250 in
  • Housing Width
    2.6250 in
  • Inner Race Width
    2.8125 in
  • Inside Diameter
    2.4375 in
  • Length
    7.6250 in
  • Length Through Bore
    2.8125 in
  • Outer Diameter
    7.6250 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    2.8125 in
  • Shaft Diameter
    2.4375 in
  • Tap Thread Size
    1/2-13 UNC
  • Thread Size
    1/4-28 UNF
  • Weight
    14.1 lbs
  • Width
    2.8125 in, 71.43 mm

Details

  • Additional Details
    SKF ConCentra locking | Optional end cover
  • Application
    Bulkheads Or Other Flat Surfaces, Rotating Shafts Through Walls
  • Bearing Insert Material
    Bearing steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Cylindrical
  • Closure Type
    Radial lip seal
  • Component Type
    Complete Assembly
  • Dynamic Load Capacity
    44514 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Grease
  • Housing Configuration
    Round
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Flanged
  • Includes
    Grease fitting
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Spherical roller bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    SKF ConCentra
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    F4BRP 207-SRB-CRH
  • Material
    Cast iron
  • Max Rpm
    2700 rpm
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Flange
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Outer Ring Material
    Bearing steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    ECY 213
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Radial lip
  • Seal Type
    Radial lip
  • Sealing Type
    Radial lip
  • Self Aligning
    Yes
  • Shaft Attachment
    Con Centra
  • Static Load Capacity
    48561 lbf
  • Type
    Flanged Roller Bearing Unit
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)