Motion
GE 300 ES-2RS/C3

SKF
GE 300 ES-2RS/C3

Spherical Plain Bearing - 300 mm Bore, 430 mm OD, 165 mm, 6.4960 in Inner Ring Width
MI ITEM #06656174
MFR #GE 300 ES-2RS/C3
Price$34,062.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 300 ES-2RS/C3

Spherical Plain Bearing - 300 mm Bore, 430 mm OD, 165 mm, 6.4960 in Inner Ring Width
MI ITEM #06656174
MFR #GE 300 ES-2RS/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34,062.81/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Inner Ring Width  
    6.4960 in, 165 mm
  • Outer Ring Width
    120 mm | 4.7240 in
  • Outside Diameter  
    430 mm
  • Overall Width
    120 mm
  • Weight
    167.551 lbs

Details

  • Additional Details
    Steel on Steel | Annular Groove and Holes | 2RS Sealed
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    GE 300 ES-2RS/C3
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    3800 kN, 854274 lbf
  • Radial Static Load Capacity
    19000 kN, 4271370 lbf
  • Series
    GE
  • Type Of Bearing
    Radial

Overview

Mfr description
GE 300 ES-2RS/C3 SPHERICAL PLAIN BRGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought