Motion
GE 4 C

SKF
GE 4 C

Radial Spherical Plain Bearing - 4 mm Bore, 12 mm OD, 5 mm Inner Ring Width, Open
Mi Item #06656175
MFR #GE 4 C
Price$85.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 4 C

Radial Spherical Plain Bearing - 4 mm Bore, 12 mm OD, 5 mm Inner Ring Width, Open
Mi Item #06656175
MFR #GE 4 C

Mfr description
GE 4 C SPHERICAL PLAIN BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.62/each

Specifications

Dimensions

  • Ball Diameter
    0.3150 in, 8 mm
  • Bore Diameter  
    4 mm
  • Inner Ring Width  
    5 mm
  • Misalignment Angle  
    16 °
  • Outer Ring Width
    3 mm
  • Outside Diameter  
    12 mm
  • Overall Width
    5 mm
  • Weight
    0.02 lbs

Details

  • Additional Details
    Maintenance-Free
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel/PTFE Sintered Bronze
  • Liner Material
    PTFE sintered bronze
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GE 4 C
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577104205
  • Operating Temperature Range
    -60 to 390 °F °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    2.16 kN
  • Radial Static Load Capacity
    5.4 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577104205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)