Motion
GE 5 E

SKF
GE 5 E

Radial Spherical Plain Bearing - 5 mm Bore, 14 mm OD, 6 mm Inner Ring Width, Open
MI ITEM #06656176
MFR #GE 5 E
List Price$63.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 5 E

Radial Spherical Plain Bearing - 5 mm Bore, 14 mm OD, 6 mm Inner Ring Width, Open
MI ITEM #06656176
MFR #GE 5 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.03/each for your price

Overview

Mfr description
GE 5 E SPHERICAL PLAIN BRGS

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Outer Ring Width
    4 mm
  • Overall Width
    6 mm
  • Radial Static Load Capacity
    17 kN
  • Radial Dynamic Load Capacity
    3.4 kN
  • Operating Temperature Range
    -60 to 390 °F °F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577104298
  • UPC_NO
    7316577104298
  • Weight
    0.02 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought