Motion
GEG 200 ES

SKF
GEG 200 ES

Spherical Plain Bearing - 200 mm Bore, 290 mm OD, 200 mm, 7.8740 in Inner Ring Width, Open, Standard Grade
Mi Item #06656177
MFR #GEG 200 ES
Price$27,243.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEG 200 ES

Spherical Plain Bearing - 200 mm Bore, 290 mm OD, 200 mm, 7.8740 in Inner Ring Width, Open, Standard Grade
Mi Item #06656177
MFR #GEG 200 ES

Mfr description
GEG 200 ES SPHERICAL PLAIN BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,243.69/each

Specifications

Dimensions

  • Ball Diameter
    9.8430 in, 250 mm
  • Bore Diameter  
    200 mm
  • Inner Ring Width  
    7.8740 in, 200 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    100 mm | 3.9370 in
  • Outside Diameter  
    290 mm
  • Overall Width
    100 mm
  • Weight
    70.548 lbs

Details

  • Additional Details
    Steel on Steel | Annular Groove and Holes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Standard
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    GEG 200 ES
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    2120 kN, 476595 lbf
  • Radial Static Load Capacity
    10600 kN, 2382975 lbf
  • Series
    GEG
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)