Motion
GEP 160 FS

SKF
GEP 160 FS

Spherical Plain Bearing - 160 mm Bore, 230 mm OD, 115 mm, 4.5280 in Inner Ring Width, Open
Mi Item #06656180
MFR #GEP 160 FS
Price$15,623.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEP 160 FS

Spherical Plain Bearing - 160 mm Bore, 230 mm OD, 115 mm, 4.5280 in Inner Ring Width, Open
Mi Item #06656180
MFR #GEP 160 FS

Mfr description
GEP 160 FS SPHERICAL PLAIN BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,623.11/each

Specifications

Dimensions

  • Ball Diameter
    8.2680 in, 210 mm
  • Bore Diameter  
    160 mm
  • Inner Ring Width  
    4.5280 in, 115 mm
  • Misalignment Angle  
    2 °
  • Outer Ring Width
    109 mm | 4.2910 in
  • Outside Diameter  
    230 mm
  • Overall Width
    109 mm
  • Weight
    36.597 lbs

Details

  • Additional Details
    Steel/PTFE FRP Sliding Contact Surface
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Inner Ring Material
    Bearing steel
  • Liner Material
    PTFE Fabric
  • Lubrication Type
    Maintenance-Free
  • Manufacturer Catalog Number
    GEP 160 FS
  • Outer Ring Material
    Steel
  • Outer Ring Type
    Radially Split
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    1600 kN, 359694 lbf
  • Radial Static Load Capacity
    2400 kN, 539541 lbf
  • Series
    GEP
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)