Motion
GS 81104

SKF
GS 81104

Thrust Washer - Cylindrical Roller Thrust, 20 mm ID, 35 mm OD, 2.75 mm Width, Chrome Steel
Mi Item #06656184
MFR #GS 81104
Price$55.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GS 81104

Thrust Washer - Cylindrical Roller Thrust, 20 mm ID, 35 mm OD, 2.75 mm Width, Chrome Steel
Mi Item #06656184
MFR #GS 81104

Mfr description
GS 81104 CYL ROLLER THRUST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.35/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter  
    35 mm
  • Overall Width
    2.8 mm
  • Weight
    0.03 lbs

Details

  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Manufacturer Upc Number
    7316577122698
  • Material
    Chrome Steel
  • Product Type
    Roller Thrust Bearing Washers
  • UPC_NO
    7316577122698
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)