1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
HA 3136 L
Adapter Sleeve - 6.4375 in Bore Dia., M180 x 3 Thread Size
MI ITEM #
06656202
MFR #
HA 3136 L
List Price
$1,949.12
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
SKF HA 3136 L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
HA 3136 L
Adapter Sleeve - 6.4375 in Bore Dia., M180 x 3 Thread Size
MI ITEM #
06656202
MFR #
HA 3136 L
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,949.12
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
HA 3136 L STD ACCESSY
Specifications
Product Type
Adapter Sleeves
Bore Diameter
6.4375 in
Thread Size
M180 x 3
Taper
1:12
Series
HA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought