Motion
HJ 226 EC

SKF
HJ 226 EC

Crossed Roller Bearing - 5.1180 in Bore, 6.4610 in OD, Bearing steel Material
Mi Item #06656203
MFR #HJ 226 EC
Price$877.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HJ 226 EC

Crossed Roller Bearing - 5.1180 in Bore, 6.4610 in OD, Bearing steel Material
Mi Item #06656203
MFR #HJ 226 EC

Mfr description
HJ 226 EC CYLINDRICAL ROLLER BRGS
  • Locate the shaft axially if there are no NJ or NUP design locating bearings within the product range Provide an extended inner ring seat for heavily loaded bearings in the locating position Simplify design or mounting procedures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$877.41/each

Specifications

Dimensions

  • Bore Diameter
    5.1180 in
  • Outside Diameter
    6.4610 in

Details

  • Material
    Bearing steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)