Motion
HK 2220

SKF
HK 2220

Needle Roller Bearing - 22 mm Bore, 28 mm OD, 20 mm Width
Mi Item #06656213
MFR #HK 2220
Price$24.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 2220

Needle Roller Bearing - 22 mm Bore, 28 mm OD, 20 mm Width
Mi Item #06656213
MFR #HK 2220

Mfr description
HK 2220 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.96/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    20 mm
  • Weight
    0.049 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The HK 2220 Needle Roller Bearing features a 22 mm bore diameter, 28 mm outside diameter, 20 mm overall width, and a weight of 0.049 lbs, making it suitable for industrial applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    12000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3530 lbf
  • Radial Static Load Capacity
    6519 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)