Motion
HK 4020.2RS

SKF
HK 4020.2RS

Drawn Cup Needle Bearing - Open Ends, 40 mm Bore, 47 mm OD, 20 mm Width, Double Sealed
Mi Item #06656216
MFR #HK 4020.2RS
Price$79.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 4020.2RS

Drawn Cup Needle Bearing - Open Ends, 40 mm Bore, 47 mm OD, 20 mm Width, Double Sealed
Mi Item #06656216
MFR #HK 4020.2RS

Mfr description
HK 4020.2RS NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.09/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    20 mm
  • Weight
    0.12 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Compatible Inner Ring
    IR 35x40x20.5, LR 35x40x20.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK 4020.2RS Drawn Cup Needle Bearing features a 40 mm bore diameter, sealed closure type with open ends design, 47 mm outside diameter, 20 mm overall width, and 0.12 lbs weight, making it ideal for heavy-duty applications requiring sealing.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577710130
  • Max Rpm
    4500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • UPC_NO
    7316577710130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)