Motion
HK 5520

SKF
HK 5520

Needle Roller Bearing - 55 mm Bore, 63 mm OD, 20 mm Width
Mi Item #06656217
MFR #HK 5520
Price$57.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 5520

Needle Roller Bearing - 55 mm Bore, 63 mm OD, 20 mm Width
Mi Item #06656217
MFR #HK 5520

Mfr description
HK 5520 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.80/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    63 mm
  • Overall Width  
    20 mm
  • Weight
    0.17 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The HK 5520 Needle Roller Bearing features a 55 mm bore diameter, 63 mm outside diameter, 20 mm overall width, and a weight of 0.17 lbs, making it ideal for heavy-duty machinery.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    5000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6812 lbf
  • Radial Static Load Capacity
    15062 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)