Motion
IR 130X150X50

SKF
IR 130X150X50

Inner Ring - 130 mm Bore, 150 mm OD, Bearing steel
Mi Item #06656221
MFR #IR 130X150X50
Price$636.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
IR 130X150X50

Inner Ring - 130 mm Bore, 150 mm OD, Bearing steel
Mi Item #06656221
MFR #IR 130X150X50

Mfr description
IR 130X150X50 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$636.38/each

Specifications

Dimensions

  • Bore Diameter
    130 mm
  • Outside Diameter
    150 mm
  • Weight
    3.726 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The IR 130X150X50 is an inner ring with a 130 mm bore diameter, 150 mm outside diameter, and unspecified overall width, weighing 3.726 lbs.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)