Motion
IR 40X45X20

SKF
IR 40X45X20

Needle Roller Bearing Inner Ring - 40 mm Bore, 45 mm OD, 20 mm Width, Chrome Steel
Mi Item #06656237
MFR #IR 40X45X20
Price$55.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
IR 40X45X20

Needle Roller Bearing Inner Ring - 40 mm Bore, 45 mm OD, 20 mm Width, Chrome Steel
Mi Item #06656237
MFR #IR 40X45X20

Mfr description
IR 40X45X20 INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.65/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    45 mm
  • Overall Width
    20 mm
  • Weight
    0.13 lbs

Details

  • Bearing Material
    Bearing Steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The IR 40X45X20 is a needle roller bearing inner ring with a 40 mm bore diameter, 45 mm outside diameter, and 20 mm overall width, weighing 0.13 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577010940
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • UPC_NO
    7316577010940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)