Motion
IR 50X58X40

SKF
IR 50X58X40

Needle Roller Bearing Inner Ring - 50 mm Bore, 58 mm OD, 40 mm Width, Chrome Steel
Mi Item #06656243
MFR #IR 50X58X40
Price$133.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
IR 50X58X40

Needle Roller Bearing Inner Ring - 50 mm Bore, 58 mm OD, 40 mm Width, Chrome Steel
Mi Item #06656243
MFR #IR 50X58X40

Mfr description
IR 50X58X40 INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.37/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter
    58 mm
  • Overall Width
    40 mm
  • Weight
    0.51 lbs

Details

  • Bearing Material
    Bearing Steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The IR 50X58X40 is a needle roller bearing inner ring with a 50 mm bore diameter, 58 mm outside diameter, and 40 mm overall width, weighing 0.51 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577080004
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • UPC_NO
    7316577080004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)