Motion
IR 85X100X35

SKF
IR 85X100X35

Inner Ring - 85 mm Bore, 100 mm OD, Bearing steel
Mi Item #06656251
MFR #IR 85X100X35
Price$239.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
IR 85X100X35

Inner Ring - 85 mm Bore, 100 mm OD, Bearing steel
Mi Item #06656251
MFR #IR 85X100X35

Mfr description
IR 85X100X35 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.19/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Outside Diameter
    100 mm
  • Weight
    1.279 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The IR 85X100X35 is an inner ring with a 85 mm bore diameter and 100 mm outside diameter; overall width is not specified, weighing 1.279 lbs.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)