Motion
K 14X18X17

SKF
K 14X18X17

Needle Roller Bearing - 14 mm Bore, 18 mm OD, 17 mm Width, Open
Mi Item #06656253
MFR #K 14X18X17
Price$23.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 14X18X17

Needle Roller Bearing - 14 mm Bore, 18 mm OD, 17 mm Width, Open
Mi Item #06656253
MFR #K 14X18X17

Mfr description
K 14X18X17 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.33/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Outside Diameter  
    18 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K 14X18X17 Needle Roller Bearing features a 14 mm bore diameter, 18 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.03 lbs, making it ideal for compact applications.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571166278
  • Max Rpm
    28000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    10.5 kN
  • Radial Static Load Capacity
    14.6 kN
  • UPC_NO
    7316571166278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)