Motion
KMT 0

SKF
KMT 0

KMT Series Bearing Lock Nut - M 10x0.75 Thread Size, Right Hand Thread, 28 mm OD, 21 mm Face Dia., 14 mm Width, Steel Material
Mi Item #06656256
MFR #KMT 0
Price$143.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 0

KMT Series Bearing Lock Nut - M 10x0.75 Thread Size, Right Hand Thread, 28 mm OD, 21 mm Face Dia., 14 mm Width, Steel Material
Mi Item #06656256
MFR #KMT 0

Mfr description
KMT 0 STANDARD ACCESSORIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.73/each

Specifications

Dimensions

  • Axial Load
    35 kN;7 868 lbf
  • Bore Diameter
    10 mm
  • Face Diameter  
    21 mm
  • Outside Diameter  
    28 mm
  • Overall Width
    14 mm
  • Slot Depth
    2 mm
  • Slot Width
    4 mm
  • Thread Size  
    M 10x0.75
  • Weight
    0.11 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577662699
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
  • Thread Direction
    Right Hand
  • UPC_NO
    7316577662699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)