Motion
KMTA 18

SKF
KMTA 18

KMTA Series Bearing Lock Nut - 4.7244 in OD, 32 mm Width
Mi Item #06656257
MFR #KMTA 18
Price$685.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMTA 18

KMTA Series Bearing Lock Nut - 4.7244 in OD, 32 mm Width
Mi Item #06656257
MFR #KMTA 18

Mfr description
KMTA 18 STANDARD ACCESSORIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$685.42/each

Specifications

Dimensions

  • Bore Diameter
    3.5433 in
  • Outside Diameter  
    4.7244 in
  • Overall Width
    32 mm
  • Weight
    2.403 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KMTA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)