Motion
KMTA 19

SKF
KMTA 19

KMTA Series Bearing Lock Nut - 4.9213 in OD, 32 mm Width
Mi Item #06656258
MFR #KMTA 19
Price$715.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMTA 19

KMTA Series Bearing Lock Nut - 4.9213 in OD, 32 mm Width
Mi Item #06656258
MFR #KMTA 19

Mfr description
KMTA 19 STANDARD ACCESSORIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$715.92/each

Specifications

Dimensions

  • Bore Diameter
    3.7402 in
  • Outside Diameter  
    4.9213 in
  • Overall Width
    32 mm
  • Weight
    2.564 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KMTA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)